Shop All Sconces
Vaxcel
Clark Wall Light
Mfr # W0355
Zoro # G7973455
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Classic styling and elegance come together in perfect harmony with the Clark collection. The smooth nickel finish provides balance to the frosted opal glass shade. This wall sconce is ideal for bathrooms, hallways, stairways, foyers, and more.
Satin nickel finish offers a distinctive look and quality steel construction
White frosted opal glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
5.25-in. W x 19-in. H x 7-in. D
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Satin nickel finish offers a distinctive look and quality steel construction
White frosted opal glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
5.25-in. W x 19-in. H x 7-in. D
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for kitchens, bathrooms, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS FB32T8/TL741/6 (FB32T8/TL741/6 PHILIPS)
- ILC Replacement For GE GENERAL ELECTRIC GE F552D8354P (F55/2D/835/4P)
- ILC Replacement for Universal B239punv-d (B239PUNV-D UNIVERSAL)
- EATON BUSSMANN Flasher, 20A, 3 Terminals, 24VDC (NO. 234)
- VAXCEL Avondale 6-in Satin Nickel Wood Farmhouse Plug In Wall Sconce Light (W0373)
- VAXCEL Burnaby 1L Sconce Matte Brass (W0224)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture (W0377)
- VAXCEL Vilo 1 Light Wall Light (W0309)
- VAXCEL Da Vinci 12in Sconce Bronze (WS8171OBB)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- Vaxcel Sconces