Shop All Outdoor Wall Lights
Vaxcel
Cambridge 10-in. Outdoor Wall Light
Mfr # T0475
Zoro # G7949016
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # T0475
- Zoro # G7949016
- UPC # 884656745474
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Cambridge collection is the perfect blend of traditional and upscale class. Its updated lantern lines are highlighted in oil rubbed bronze and wrinkle glass panes. Ideal for your porch, entryway, garage, or any other area of your home. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours.
Weather resistant steel material provides long lasting durability
Clear wrinkle glass provides bright illumination and a traditional feel
Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
10-in W x 26.5-in H x 11.25-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Weather resistant steel material provides long lasting durability
Clear wrinkle glass provides bright illumination and a traditional feel
Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
10-in W x 26.5-in H x 11.25-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF ECO LITEUP225 Solar String Lights Multi Color (TOE142)
- SATCO 25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V - 2-Pack (S2764)
- HYGRADE 1500W BT56 HID Light Bulb - Mogul Base - Clear Finish (S5837)
- ILC Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp (20MRC16/CC/FL38 PHILIPS)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Pilsen 6.5-in Black Outdoor Wall Lantern, Dusk to Dawn Photocell (T0591)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Chiasso 14.25 H Brass Mid Century Modern 2 Light Cylinder Wall Sconce (T0588)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- Vaxcel Outdoor Wall Lights