Shop All Vanity Lights
Vaxcel
Bozeman 3L Light Kit (Dual Mount) Bronze
Mfr # LK55716BBZ-C
Zoro # G8876730
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # LK55716BBZ-C
- Zoro # G8876730
- UPC # 884656725148
- Country of Origin China
- Category Vanity Lights
Details
Item | Bozeman 3L Light Kit (Dual Mount) Bronze |
Description
Bozeman 3L Light Kit (Dual Mount) Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 3W T10 CLR LED Bulb (93129002)
- CURRENT GE 12PK 9W BR30 Bulb (93130392)
- SIGNIFY LED Tube, 4000K Color Temp., PL-S Shape (5PL-S/LED/13H/840/IF5/P/2P 20/1)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray, PK 2 (LT2007-SLT-2PK)
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- VAXCEL Vine 12in Light Kit Oil Shale (LK38812OL)
- VAXCEL Vilo One Light Wall Light (W0309)
- VAXCEL Yosemite 2L Vanity Bronze (VL55502BBZ)
- VAXCEL Akron 1L Vanity Bronze (W0283)
- VAXCEL Huntley 1L Vanity Bronze (W0166)
- Z-LITE Bordeaux 5 Light Vanity, Bronze & Matte Opal (435-5V-BRZ)
- Vaxcel Vanity Lights