Shop All Vanity Lights
Vaxcel
Bozeman 2L Vanity Bronze
Mfr # VL55702BBZ
Zoro # G8883922
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # VL55702BBZ
- Zoro # G8883922
- UPC # 884656612271
- Country of Origin China
- Category Vanity Lights
Details
Item | Bozeman 2L Vanity Bronze |
Description
Bozeman 2L Vanity Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-3-1-PCU)
- LUMAPRO Accy, Track Section, 2 Foot (10F176)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- VAXCEL Standford 3L Vanity Nickel (VL35123BN)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- VAXCEL Lasalle 6L Vanity Bronze (LS-VLD106PZ)
- VAXCEL Toledo 1L Vanity Satin Nickel (W0239)
- VAXCEL Huntley 1L Vanity Bronze (W0166)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- Vaxcel Vanity Lights