Shop All Semi-Flushmount Lights
Vaxcel
Alto 6 Light Directional Light
Mfr # C0221
Zoro # G7973342
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # C0221
- Zoro # G7973342
- UPC # 884656746112
- Country of Origin China
- Category Semi-Flushmount Lights
Description
Clean lines in linear or single mounted styles are two ways the Alto directional spot light collection shines bright. Numerous directional lamps offer the option of precise lighting for any large interior space. A brushed nickel finish sleekly adds an element of modernism to the tapered shades making the Alto the perfect solution for any living or working space. An LED light source provides energy saving, low maintenance and long lasting performance.
Brushed nickel with chrome finish offers a distinctive look and quality aluminum, steel construction
Metal shade provides bright illumination and a mid-century modern feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
Two swing arms offer additional options to extend light where it is needed most
6 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
3300 lumens (brightness = 200 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
82-in W x 8-in H x 5-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
Brushed nickel with chrome finish offers a distinctive look and quality aluminum, steel construction
Metal shade provides bright illumination and a mid-century modern feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
Two swing arms offer additional options to extend light where it is needed most
6 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
3300 lumens (brightness = 200 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
82-in W x 8-in H x 5-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CL-EHL-18W-50K-E2618W LED CORN LAMP 2600 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-18W-50K-E26)
- MAGLITE Mag-Lite 459-SP2P01H Mini Pro Flashlight; 2 Aa; Black (459-SP2P01H)
- ILC Replacement for Zadro Fb13w replacement light bulb lamp (FB13W ZADRO)
- ILC Replacement for Henkel Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S HENKEL LOCTITE)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- VAXCEL INTERNATIONAL Vine Semi Flush Ceiling Light (CF38815OL)
- Vaxcel Semi-Flushmount Lights