Shop All Sconces
Vaxcel
Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture
Mfr # W0377
Zoro # G900445663
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Modern farmhouse decor evokes feelings of warmth and comfort, is traditional without being fussy, and classic without being pretentious. We have taken that concept and designed the Akron collection of lighting fixtures for today's on-trend spaces including modern farmhouse, industrial, and rustic decor. Sleek metal goose-neck shades feature matte white interiors for optimal light output. These versatile wall sconces are suitable for many areas in your home including over a bathroom vanity mirror, hallways, and entryways. Available in multiple configurations and finishes that will complement any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Light Solar Motion Led 120L (12539)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/ALTO 30PK)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- VAXCEL Burnaby 1L Sconce Matte Brass (W0224)
- VAXCEL Yoho 1L Sconce Black Walnut (W0148)
- VAXCEL Akron Nickel Farmhouse Wall Sconce 1 Light Bathroom Vanity Fixture (W0375)
- VAXCEL Avondale 6-in Satin Nickel Wood Farmhouse Plug In Wall Sconce Light (W0373)
- VAXCEL Melbourne LED 6in Outdoor Light Bronze (T0162)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- Vaxcel Sconces