Shop All Semi-Flushmount Lights
Vaxcel
Addison 15in Semi Flush Mount Nickel
Mfr # C0170
Zoro # G8873468
product price: $209.00
/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaxcel
- MFR # C0170
- Zoro # G8873468
- UPC # 884656741629
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Addison 15in Semi Flush Mount Nickel |
Description
Addison 15in Semi Flush Mount Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/850/LED)
- ILC Replacement for GE General Electric G.E Q50mr16c/cg40 12 Volt replacement light bulb lamp, 2PK (Q50MR16C/CG40 12 VOLT GE GENERAL ELECTRIC G.E)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- CRYSTORAMA Antique Gold Broche 8 Light Semi-Flush Ceiling Fixture (519-GA_CEILING)
- Vaxcel Semi-Flushmount Lights