Shop All CD and DVD Storage
Vaultz
CD/DVD Sleeve Refill, Blk/Clr, PK50
Mfr # IDEVZ01415
Zoro # G5828654
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8
- Color Black/Clear
- Product Type CD/DVD Double-Sided Sleeve Refill
Product Information
- Brand Vaultz
- MFR # IDEVZ01415
- Zoro # G5828654
- UPC # 826030014158
- Country of Origin China
- Category CD and DVD Storage
Details
Item | CD/DVD Double-Sided Sleeve Refill |
Capacity | 8 |
Color | Black/Clear |
Product Type | CD/DVD Double-Sided Sleeve Refill |
Description
CD/DVD Double-Sided Sleeve Refill, Capacity 8, Black/Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 31.5" 3,000:1 4ms HDMI/DisplayPort/Mini-Jack LCD Monitor, w/Spkr (VA32UQ)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery replacement for Quantum QG edge 2.0 Power Chair (ML55-12GEL206)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 20 mi. (T10)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- VAULTZ CD/DVD File w/Lock, 4-Drawer, Black (IDEVZ01049)
- VAULTZ CD/DVD File w/Lock, 2-Drawer, Black (IDEVZ01094)
- GPX Gpx Gpxpc332B Gpx Personal Cd Player (RA6126)
- INNOVERA Innovera 39301 Two-Sided CD-DVD Pages for Three-Ring Binder; 10-Pack (39301)
- SAFCO Wood/Laminate Literature/CD Sorter, 16 Section, 19 1/2 x 11 3/4 x 21, Medium Oak (9422MO)
- COMPUCESSORY Slim Cd/Dvd Jewel CasesBlack, PK100 (CCS55401)
- INNOVERA Innovera 39502 CD-DVD Storage Case; Holds 150 Disks (39502)
- Vaultz CD and DVD Storage