Shop All Ball Peen Hammers
Vaughan
TC308 8 oz Hickory Handle Ball Oein Hammer
Mfr # 15330
Zoro # G609575517
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.88 lbs
Product Information
- Brand Vaughan
- MFR # 15330
- Zoro # G609575517
- UPC # 51218153309
- Country of Origin United States
- Category Ball Peen Hammers
Details
Item | Hammers |
Weight | 0.88 lbs |
Description
Vaughan ball pein hammers come with a polished face, bevel and pein. They are concentrically ground and machine turned. Generous bevel on striking face. Top quality, American hickory handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 85-172 Hand Masker, 3M M3000 (85-172)
- TEKTON 1/2 Inch Drive x 18 mm 6-Point Impact Socket (SID22118)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.2081)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389883)
- VAUGHAN Ball Pein Hammer, 16 oz, Steel, 13 in (FS016)
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- VAUGHAN Vaughan 770-FS016 163-10 Fiberglass Bp Hammer16 Oz (770-FS016)
- VAUGHAN 12 oz. Ball Peen Handle, 13" Hickory Handle (TC2012)
- VAUGHAN Ball Pein Hammer, 24 oz, Steel, 15 in (TC224)
- VAUGHAN Ball Pein Hammer, 24 oz, Fiberglass Handle (FS224)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- Vaughan Hammers and Striking Tools