Shop All Soft Face & Split Head Hammers
Vaughan
Split Head Hammer, 3 lb., 12-3/4" L
Mfr # SH175
Zoro # G3268316
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hammer Product Grouping Split Head Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Rawhide
- Head Weight 3 lb
Product Information
- Brand Vaughan
- MFR # SH175
- Zoro # G3268316
- UPC # 051218587142
- Country of Origin United Kingdom
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 3/4 in |
Overall Length | 13 in |
Head Length | 5 1/2 in |
Tip Diameter | 1 3/4 in |
Description
Split Head Hammer, Hammer Type Split Head Hammer, Head Material Iron, Tip Material Rawhide, Head Weight 3 lb, Tip Diameter 1 3/4 in, Included Tip Hardness Medium, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Dead Blow Construction Extension Collars Transfer Shock to More Handle Surface Reducing User Fatigue and Handle Breakage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 12 - 24 2 pc (80222)
- POWERBUILT 7Pc 3/8" Drive Metric Hex Bit Sockets (648663)
- PROTO 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (J7311M)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 7/32 (C13186)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- VAUGHAN 12 oz. Soft Face Hammer, 12 1/2 in L Steel W/ Vinyl Grip Handle (SF12)
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- VAUGHAN 6 oz. Soft Face Hammer, 10 1/2 in L Wood Handle (SF6)
- Vaughan Soft Face & Split Head Hammers