Shop All Picks & Riveting Chipping Hammers
This Product is Discontinued
Vaughan
Riveting Hammer, 16 Oz, Fiberglass (Discontinued)
Mfr # TR16F
Zoro # G0607372
This Product is Discontinued
Key Features
- Type Tinners Riveting
- Head Weight 16 oz
- Head Material Steel
- Handle Fiberglass
- Face Smooth
Product Information
- Brand Vaughan
- MFR # TR16F
- Zoro # G0607372
- UPC # 051218168150
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 14 in |
Handle Length | 12 1/2 in |
Details
Item | Tinners Riveting Hammer |
Type | Tinners Riveting |
Head Weight | 16 oz |
Head Material | Steel |
Handle | Fiberglass |
Face | Smooth |
Features | Epoxy Sealed, Octagonal Head with Flat Striking Face and Rounded Cross Pein, Slip Resistant Mold-on Vinyl Grip |
Meets/Exceeds | AMSE |
Grip Style | Textured |
Non-Sparking | No |
Handle Material | Fiberglass |
Grip Material | Vinyl |
Hammer Type | Tinners Riveting Hammer |
Blade Shape | Rounded |
Dead Blow Hammer | No |
Face Texture | Smooth |
Face Material | Steel |
Description
This Vaughan TR16F Riveting Hammer is a versatile tool that can be used in machine shops for pounding rivets and shaping metal. This riveting hammer has a high carbon steel head, which is tough enough to withstand even the most demanding jobs. The smooth face of this 16 oz tinners riveting hammer provides a firm grip while you work. It also has an overall length of 14 in., making it easy to handle and control. When you need to use a riveting hammer for your next project, this Vaughan TR16F Riveting Hammer will come in handy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.