Shop All Axes, Hatchets, & Splitting Wedges
Vaughan
Rig Builders Hatchet, 28 oz., 17-1/2" L
Mfr # RB
Zoro # G307205037
product price: $40.65
/ea
Sold in multiples of 2 for $81.30
$81.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 17 1/2 in
- Overall Length 17 1/2 in
- Head Material Steel
- Features Designed for Heavy Duty Construction, Extra Large Milled Face, Rig Builders Hatchet Full Polished Head
Product Information
- Brand Vaughan
- MFR # RB
- Zoro # G307205037
- UPC # 051218204209
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 17 1/2 in |
Overall Length | 17 1/2 in |
Blade Length | 3 1/2 in |
Cutting Edge Length | 3 1/2 in |
Head Length | 6 7/8 in |
Blade Width | 3 1/2 in |
Description
Rig Builders Hatchet, 28 oz., Axe Type Hatchet, Blade Edge Type Smooth, Blade Finish Powder Coated, Blade Length 3 1/2 in, Blade Material Steel, Blade Width 3 1/2 in, Cutting Edge Length 3 1/2 in, Grip Material Not Applicable, Grip Type Not Applicable, Handle Length 17 1/2 in, Handle Material Wood, Handle Style Straight, Head Color Blue/Silver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- VAUGHAN Drywall Hatchet, Carbon Steel, Polished (WB)
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- JPW INDUSTRIES Bash Splitting Maul 8 Lb. Head 36 H (50836)
- Vaughan Axes, Hatchets, & Splitting Wedges