Shop All Hammer Parts
Vaughan
Nail Hammer Handle, 16 In Hickory
Mfr # 60203
Zoro # G2730917
original price:
$13.05
10% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Type 16 in Hickory
- Includes (1) Wood Wedge, (2) Steel Wedges and Instructions
- Handle Material Wood
- Impact Rated No
Product Information
- Brand Vaughan
- MFR # 60203
- Zoro # G2730917
- UPC # 051218602036
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
For Eye Opening Width | 17/32 in |
For Eye Opening Length | 1 1/32 in |
Details
Type | 16 in Hickory |
Includes | (1) Wood Wedge, (2) Steel Wedges and Instructions |
Handle Material | Wood |
Impact Rated | No |
For Use With | Rip Hammers |
Item | Replacement Handle |
Handle Attachment | Steel/Wood Wedge |
Compatible with Manufacturer Model Number | 10510, 10530 |
Compatible with Brand | Vaughan |
For Eye Shape | Rectangle |
Grip Style | Plain |
Includes Wedges | Yes |
For Minimum Head Weight | 20 oz |
For Maximum Head Weight | 20 oz |
Compatible with Manufacturer Part Number | 10510, 10530 |
Compatible Manufacturer Part Number | 10510, 10530 |
Compatible with Manufacturer Model Number [NEW] | 10510, 10530 |
Compatible Manufacturer Model Number | 10510, 10530 |
For Use with Mfr. Model Number | 10510, 10530 |
For Use With Mfr. Model Number | 10510, 10530 |
Description
If you need a replacement handle for your Vaughan 20 to 24 oz. nail hammer, this is the one you need. The 16 in. Hickory handle fits all Vaughan 20 to 24 oz. nail hammers. It comes with wedges and is very easy to install on your own. For optimal use, it is recommended that users clean out old wedges and replace them with new ones before installation of the new handle begins. If you're looking for a replacement handle for your Vaughan nail hammer, look no further than this 60203 model from Vaughn's Professional Series line of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CA 6 Piece Tool Post Set - Wedge Type 251-444 (3900-5140) (3900-5140)
- PROTO 1/4 in Drive Socket Set Metric, SAE 47 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47347AS)
- DEWALT Marking Chalk, Standard, Blue, 8 oz. (DWHT47049L)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91300-07-09-1/2)
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- VAUGHAN Nail Hammer Handle, 13 In Hickory (61165)
- VAUGHAN Axe Handle, 36 In Hickory, Straight (65512)
- VAUGHAN Ball Pein Hammer Handle, 16 In Hickory (62243)
- VAUGHAN SCOUT AXE HANDLE BRN 14in. (65142)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- Vaughan Hammer Parts