Shop All Interchangeable Tips & Heads
Vaughan
Mallet, Rawhide, 13-1/2 In. L
Mfr # RM275
Zoro # G2403231
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Material Rawhide
- Head Weight 24 oz
- Head Length 5 in
- Handle Material Wood
Product Information
- Brand Vaughan
- MFR # RM275
- Zoro # G2403231
- UPC # 051218582222
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Head Length | 5 in |
Overall Length | 17 in |
Face Diameter | 2 3/4 in |
Handle Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Head Material | Rawhide |
Head Weight | 24 oz |
Handle Material | Wood |
Standards | ASME |
Head Color | Natural |
Mallet Product Grouping | Rawhide Mallets |
Item | Rawhide Mallet |
Handle Color | Natural |
Features | Hydraulically Compressed |
Tether Capable | Tether Capable |
Type | Rawhide |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Marring | Yes |
Dead Blow Hammer | No |
Face Shape | Round |
Face Material | Rawhide |
Hammer Type | Mallet |
Tether Ready | No |
Description
Made of rawhide, this Vaughan RM275 Mallet is the tool you need to give your projects a smooth finish. This mallet features a head that is hydraulically compressed and seasoned for toughness. The natural handle color provides an aesthetically pleasing look. Its overall length is 15 3/4 in., face diameter 2 3/4 in., head weight 24 oz, head length 5 in., and tether capable. Made of hardwood with a rawhide head, this Vaughan RM275 Mallet has everything you need to work on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BT BLK OXID 27/64"" (67827)
- PROTO 1/2" Drive Deep Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54103)
- K-TOOL INTERNATIONAL Drift Brass Punch Set, 5 pcs. (DFP/5B/ST)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Shallow Impact Socket (5-5027)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- VAUGHAN Hard Hammer Tip, 1 In Dia (SF6H)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/8 in (3508.035)
- Vaughan Interchangeable Tips & Heads