Shop All Interchangeable Tips & Heads
Vaughan
Mallet, Brass, 11 In. L, Standard Tool
Mfr # BM150
Zoro # G5190963
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Natural
- Handle Material Wood
- Head Material Brass
- Head Weight 2 oz
- Face Diameter 1 1/2 in
Product Information
- Brand Vaughan
- MFR # BM150
- Zoro # G5190963
- UPC # 051218593129
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 1 1/2 in |
Overall Length | 11 in |
Head Length | 3 1/2 in |
Details
Handle Color | Natural |
Handle Material | Wood |
Head Material | Brass |
Head Weight | 2 oz |
Head Color | Natural |
Standards | ASME |
Tether Capable | Tether Capable |
Item | Brass Mallet |
Mallet Product Grouping | Brass Mallets |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Material | Brass |
Face Shape | Round |
Dead Blow Hammer | No |
Hammer Type | Mallet |
Features | Brass Mallets Deliver Firm Blows without Damage to Parts Being Struck |
Tether Ready | No |
Description
Whether you are using it for driving in nails or beating metal, the Vaughan BM150 Mallet is a must-have. Made of brass, this 11 in. long mallet has a standard tool head and comes with a hickory handle. The head weighs 32 oz and measures 1 1/2 in. in diameter. With an overall length of 11 in., the mallet features a natural color handle and head. This high quality brass mallet will give you the best performance when working on your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- PROTO Tool Shrink Loop, Fits 2 to 2.75 in. (JP2R275X2LPOR)
- ZORO SELECT Construction Reamer, 1 In., 6-7/8 In. L (13H828)
- EAGLE TAPTEK CUTTING TOOLS 9/16-12 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-5625-12-B-D)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In (150RF)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- VAUGHAN Mallet, Hickory/Brass, 60 oz., 13 in (BM200)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, Silver (3209030)
- Vaughan Hammers and Striking Tools