Shop All Interchangeable Tips & Heads
Vaughan
Mallet, Brass, 10 In. L, Standard Tool
Mfr # BM100
Zoro # G5166262
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Natural
- Handle Material Wood
- Head Weight 3/4 oz
- Head Color Natural
- Overall Length 10 in
Product Information
- Brand Vaughan
- MFR # BM100
- Zoro # G5166262
- UPC # 051218593082
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 10 in |
Face Diameter | 1 in |
Head Length | 2 in |
Details
Handle Color | Natural |
Handle Material | Wood |
Head Weight | 3/4 oz |
Head Color | Natural |
Head Material | Brass |
Mallet Product Grouping | Brass Mallets |
Item | Brass Mallet |
Tether Capable | Tether Capable |
Standards | ASME |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Material | Brass |
Hammer Type | Mallet |
Face Shape | Round |
Tether Ready | No |
Features | Brass Mallets Deliver Firm Blows without Damage to Parts Being Struck |
Dead Blow Hammer | No |
Description
Brass Mallet, Hammer Type Mallet, Head Material Brass, Handle Material Wood, Head Weight 3/4 oz, Face Diameter 1 in, Head Length 2 in, Face Shape Round, Overall Length 10 in, Dead Blow Hammer No, Tether Ready No, Face Material Brass, Features Brass Mallets Deliver Firm Blows without Damage to Parts Being Struck, Handle Color Natural, Head Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 in. x 2 in. Left/Right/Straight Aviation Snip (3-Piece) (48-22-4533)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414MN)
- SIMONDS Mill Smo 8 (73146500)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, White (3988030)
- Vaughan Hammers and Striking Tools