Shop All Nail Pullers, Wrecking and Pry Bars
Vaughan
Japanese Style Nail Puller, 7-7/8 In. L
Mfr # BC8
Zoro # G1730163
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Rust-Resistant
- Material Steel
- Overall Length 8 in
- Overall Width 2 in
Product Information
- Brand Vaughan
- MFR # BC8
- Zoro # G1730163
- UPC # 051218570212
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 in |
Overall Width | 2 in |
End Width | 2 in |
Bar Width | 1/2 in |
Description
If you are looking for a nail puller that is both efficient and convenient, the Vaughan BC8 Japanese Style Nail Puller is the perfect choice. This 7-7/8 in. long, 2 in. wide nail puller has a flat claw and rocker head to provide excellent leverage when removing nails. The rust-resistant powder coat finish makes it durable and corrosion resistant. It also features a tether cap that allows you to tether this pry bar with your tool belt or tool bag for easy access on the job site. The Vaughan BC8 Japanese Style Nail Puller will make short work of any job involving nails or tacks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 7/32 SHORT ARM HEX KEY (A05401400SA)
- ZORO SELECT Carbide End Mill, 9.0mm, 2FL, Single, 63.0mm (221-001490)
- CRAFTSMAN Wrenches, 7-pc SAE Ratcheting Combinatio (CMMT87020)
- PROTO Proto J223G 6-5/32" Long Nose Plier (J223G)
- VAUGHAN Flat Pry Bar, Rocker-Head, 21 In (45201)
- VAUGHAN 8 in. Bear Claw Nail Puller (57042)
- VAUGHAN 24 Inch Pry Crow Bar with Nail Puller and Curved Handle (050005)
- VAUGHAN 48 Inch Pry Crow Bar with Nail Puller and Curved Handle (050008)
- VAUGHAN 222/BT90/444 3 pc Pry Bar Set (18773)
- VAUGHAN Flat Pry Bar, Rocker-Head, 12 In (45101)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- Vaughan Nail Pullers, Wrecking and Pry Bars