Shop All Axes, Hatchets, & Splitting Wedges
Vaughan
Hickory Handle Lath Hatchet, 14oz.
Mfr # UL
Zoro # G7821530
product price: $33.29
/ea
Sold in multiples of 2 for $66.58
$66.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 13 3/8 in
- Overall Length 13 1/2 in
- Head Material Steel
- Features Hickory Handle, Lath Hatchet has Extra Thin Blade
Product Information
- Brand Vaughan
- MFR # UL
- Zoro # G7821530
- UPC # 051218200010
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 13 3/8 in |
Overall Length | 13 1/2 in |
Blade Length | 3 5/8 in |
Head Length | 6 1/2 in |
Blade Width | 2 1/4 in |
Cutting Edge Length | 2 1/4 in |
Description
The Vaughan UL Hickory Handle Lath Hatchet, 14oz. is the best tool for splitting kindling and fire logs. The axe head weighs 14 oz., while the total length of the hatchet measures 13 in.. It has a cutting edge of 2 1/8 in. and a handle made from hickory. The head of this axe is both sturdy and durable, ensuring that it will last you a long time. When you're looking for an effective way to get your fire going, pick up the Vaughan UL Hickory Handle Lath Hatchet, 14oz..
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Impact Hex Bit Socket, 3/4" D, 27mm (JHW35827)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1011101)
- ELESA Knobs with integral indicator, MBT.50-GA11-0040-D (MBT-GA)
- DIABLO Diablo 1-3/8in Demo Demon Carbide Teeth (DHS1375CTR)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- VAUGHAN Rig Builders Hatchet, 28 oz., 17-1/2" L (RB)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- VAUGHAN Drywall Hatchet, Carbon Steel, Polished (WB)
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- Vaughan Hammers and Striking Tools