Shop All Soft Face & Split Head Hammers
Vaughan
Framer Hammer 23Oz Calif
Mfr # CF1
Zoro # G1758650
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaughan
- MFR # CF1
- Zoro # G1758650
- UPC # 51218103007
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Description
The Vaughan California Framer combines features of two of the most popular tools into a rugged heavy construction hammer. The smoothly swept claws were borrowed from the 999 rip hammer and the extra large striking face hatchet eye and sturdy handle are a heritage of the rigbuilder's hatchet. The hatchet-style handle is best grade second growth hickory. To provide extra strength the handle has a large cross section where it joins the fully polished head. Rust-resistant powder coat finish on head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- IDEAL Replacement Stripmaster Blades (L-5563)
- LENOX Hole Saw, 36L 2-1/4in. 57mm 4/6th Hole Saw (30036)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- VAUGHAN 6 oz. Soft Face Hammer, 10 1/2 in L Wood Handle (SF6)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- VAUGHAN Split Head Hammer, 7 lb., 15-3/4" L (SH275)
- VAUGHAN 12 oz. Soft Face Hammer, 12 1/2 in L Steel W/ Vinyl Grip Handle (SF12)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- Vaughan Hammers and Striking Tools