Shop All Nail Pullers, Wrecking and Pry Bars
Vaughan
Flat Pry Bar, Rocker-Head, 21 In
Mfr # 45201
Zoro # G0904136
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Rust-Resistant
- Material Drop Forged, High Carbon Spring Steel
- Overall Width 2 in
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Vaughan
- MFR # 45201
- Zoro # G0904136
- UPC # 051218452013
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 21 in |
Overall Width | 2 in |
Bar Width | 1/2 in |
End Width | 2 in |
Description
When you are in need of a pry bar, the Vaughan 45201 Flat Pry Bar is the perfect tool to have on hand. It is ideal for breaking up concrete and asphalt. Featuring rocker head with shepherd's hook, this flat pry bar can be used to pull nails out of lumber or sheet metal. The 3 beveled nail puller slots allow you to get into tight spaces without damaging your work surface. The ground and sharpened blades provide superior leverage when pulling nails. This 21 in. pry bar has an overall width of 2 in., making it easy to hold onto while working. When it comes time to remove nails from boards or sheets of metal, you will want the Vaughan Flat Pry Bar on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit (POUMS17X1.5)
- WESTWARD #13 3-1/2" Cobalt 135 Deg. Jobber Length Drill Bit (5PLZ4)
- GRIP-ON TType Axial Grip Locking Pliers (918-07)
- TITAN 32 oz. Rubber Mallet (63232)
- VAUGHAN Flat Pry Bar, Rocker-Head, 12 In (45101)
- VAUGHAN Rippin Bar Dble Claw 18" (45503)
- VAUGHAN Hatchet Rig Bldr 28Oz 17In L (RB28)
- VAUGHAN Flat Pry Bar, Rocker-Head, 15 In (45001)
- VAUGHAN 48 Inch Pry Crow Bar with Nail Puller and Curved Handle (050008)
- VAUGHAN Ripping Bar, Hexagon, 18 in, Claw (RB180S)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- Vaughan Nail Pullers, Wrecking and Pry Bars