Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Vaughan
Engineer Hammer, Steel, 3 lb, 15-1/4 in (Discontinued)
Mfr # SDF48F
Zoro # G5166244
This Product is Discontinued
Key Features
- Head Weight 3 lb
- Overall Length 15 1/4 in
- Handle Fiberglass
- Features Polished Face and Bevel, Overstrike Guard, Cushioned Grip
- Head Material Steel
Product Information
- Brand Vaughan
- MFR # SDF48F
- Zoro # G5166244
- UPC # 051218181203
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 15 1/4 in |
Head Length | 4 3/4 in |
Head Width | 1 1/2 in |
Face Diameter | 1 1/2 in |
Handle Length | 15 1/4 in |
Description
The Vaughan SDF48F Engineer Hammer is the perfect tool for your next project. It features a polished face and bevel, overstrike guard, and cushioned grip. The hammer has a polished face and bevel that provide a superior finish on metal surfaces. With an overstrike guard, you can use this blacksmith hammer to protect yourself from flying sparks when hitting metal objects. Its cushioned grip makes it comfortable to hold while working. Made of steel with a fiberglass handle, this durable engineer hammer weighs 3 lb and measures 15 1/4 in in length. If you are looking for a quality engineer hammer for your next project, look no further than the Vaughan SDF48F Engineer Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.