Shop All Sledges
Vaughan
Cross Pein Hammer, 3 lb., 15 In, Hickory
Mfr # S48
Zoro # G4397057
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Overall Length 15 in
- Handle Material Wood
- Handle Design Straight
- Tether Capable Tether Capable
Product Information
Dimensions
Overall Length | 15 in |
Face Diameter | 1 1/2 in |
Head Width | 1 1/2 in |
Head Length | 5 1/2 in |
Handle Length | 16 in |
Blade Width | 1 1/2 in |
Description
Cross Pein Hammer, Hammer Type Blacksmith Hammer, Handle Material Wood, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 15 in, Grip Style Plain, Blade Shape Rounded, Blade Width 1 1/2 in, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Face Material Steel, Face Shape Round, Features In.Sure-Lock In. Wedged in Tapered Eye, American Hickory Handle, Handle Attachment Wedged, Handle Color Natural, Handle Length 16 in, Head Length 5 1/2 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Deep Socket, black oxide (J6516H)
- MARSON Rivet Nut Setter, Rn-1 (M39300)
- ATD TOOLS ATD Tools ATD-63931 Single 31-inch pry bar (ATD-63931)
- STM 3 Cast Iron VBlock (231102)
- VAUGHAN Cross Pein Hammer, 2 lb., 14-1/2, Hickory (S32)
- VAUGHAN Sledge Hammer Handle, Replacement, 30" L (67302)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12CUWG)
- BOSCH 8 Lb. 30 In. Long Double Face Sledge Hammer Inde (5790ID-830)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Wood (AM4BZWG)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- URREA Indestructible sledge hammers 12Lb (1439HD)
- Vaughan Hammers and Striking Tools