Shop All Claw, Rip & Framing Hammers
Vaughan
Claw Hammer, Framing Hammer, Steel
Mfr # CF2
Zoro # G010934880
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Finish Powder Coated
- Manufacturers Part Number for Replacement Handle 64301, 64302
- Replaceable Handle Yes
- Features Rust-Resistant
Product Information
- Brand Vaughan
- MFR # CF2
- Zoro # G010934880
- UPC # 051218116007
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 16 in |
Face Diameter | 1 1/4 in |
Details
Item | Claw Hammer |
Head Material | Steel |
Head Finish | Powder Coated |
Manufacturers Part Number for Replacement Handle | 64301, 64302 |
Replaceable Handle | Yes |
Features | Rust-Resistant |
Face Texture | Milled |
Handle Material | Wood |
Head Weight | 19 oz |
Hammer Type | Framing Hammer |
Includes Nail Holder | Yes |
Non-Sparking | No |
Face Material | Steel |
Grip Style | Plain |
Dead Blow Hammer | No |
Claw Shape | Straight |
Description
Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 19 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Rust-Resistant, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle Yes, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 64301, 64302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13 mm L.160 mm (40081313)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- VAUGHAN 20 Oz. Smooth-Face Framing Hammer with 14 In. Hickory Handle (999)
- VAUGHAN 20 Oz. Milled-Face Framing Hammer with 16 In. Hickory Handle (999ML)
- VAUGHAN Ripping Hammer, 28 oz., Steel, Wood Handle (606S)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- VAUGHAN CF-4P 16oz Smooth Face California Framer (11801)
- STEEL GRIP Claw Hammer Fbrgls 16 Oz (2258473)
- Vaughan Claw, Rip & Framing Hammers