Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Vaughan
Claw Hammer, Fiberglass, 16 Oz (Discontinued)
Mfr # FS16
Zoro # G3067635
This Product is Discontinued
Key Features
- Head Weight (Oz.) 16.0
- Handle Fiberglass
- Face Smooth
- Head Material Steel
- Face Dia. (In.) 1 1/8 in
Product Information
- Brand Vaughan
- MFR # FS16
- Zoro # G3067635
- UPC # 051218114102
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 1/8 in |
Overall Length (In.) | 13 1/2 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Description
Curved Claw Hammer, Hammer Type Nail Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Plain, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Hollow-Core Fiberglass Handle Provides Better Balance & Effective Shock Absorbtion, Rust-Resistant Powder Coat Finish, Slip Resistant Black Mold-On Grip, Contoured for Comfort, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.