Shop All Axes, Hatchets, & Splitting Wedges
Vaughan & Bushnell
Vaughan & Bushnell 59309 Axe Single Bit 3.5 lbs 36 in. Fiberglass Handle
Mfr # 59309
Zoro # G003737078
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaughan & Bushnell
- MFR # 59309
- Zoro # G003737078
- UPC # 93848593094
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
Axe Single Bit 3.5 lbs 36 in. Fiberglass Handle
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Axe Single Bit 3.5 lbs 36 in. Fiberglass Handle
- Dimension: 6 x 2 x 36 in.
- Cube: 432
- Weight: 5.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM AR8 Grade C5 Turning Style A Brazed Tool (141708)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6244)
- DRILL AMERICA m4x.70 Carbon Steel Hex Die (DWTMHX4X.7)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- LINK HANDLES Seymour Link Handles 30in. Clear Lacquer & Fire Finish Sledge Or Maul Handle 003-1 (003-19)
- WESTWARD Hatchet, Builders, 28 Oz (5MX31)
- MILWAUKEE TOOL Splitting Axe 26in (48-22-9062)
- NOTCH EQUIPMENT Notch Felling Wedges 8in (40078)
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- DIXON Fire Axe Bracket, Pick Head (PHFA-B-A)
- Vaughan & Bushnell Axes, Hatchets, & Splitting Wedges