Shop All Hammer Parts
Vaughan
Ball Pein Hammer Handle, 16 In Hickory
Mfr # 62243
Zoro # G1467356
original price:
$9.72
7% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 3/4 in
- Type 16 in Hickory
- Includes (1) Wood Wedge, (2) Steel Wedges and Instructions
- Handle Material Wood
- Impact Rated No
Product Information
- Brand Vaughan
- MFR # 62243
- Zoro # G1467356
- UPC # 051218622430
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 15 3/4 in |
For Eye Opening Length | 1 3/32 in |
For Eye Opening Width | 9/16 in |
Details
Type | 16 in Hickory |
Includes | (1) Wood Wedge, (2) Steel Wedges and Instructions |
Handle Material | Wood |
Impact Rated | No |
For Use With | Machinist Hammers |
Item | Replacement Handle |
Compatible with Manufacturer Model Number | 15630, 15730 |
Compatible with Brand | Vaughan |
Includes Wedges | Yes |
For Maximum Head Weight | 24 oz |
Grip Style | Plain |
Handle Attachment | Steel/Wood Wedge |
For Eye Shape | Flat Oval |
For Minimum Head Weight | 20 oz |
Compatible Manufacturer Part Number | 15630, 15730 |
Compatible with Manufacturer Model Number [NEW] | 15630, 15730 |
Compatible with Manufacturer Part Number | 15630, 15730 |
Compatible Manufacturer Model Number | 15630, 15730 |
For Use with Mfr. Model Number | 15630, 15730 |
For Use With Mfr. Model Number | 15630, 15730 |
Description
Vaughan's 62243 Ball Pein Hammer Handle is a high-quality replacement part. It fits 20 to 24 oz ball pein hammers. The handle comes with wedges and is made of hickory for durability. It measures 16" in length. Vaughan's 62243 Ball Pein Hammer Handle ensures you get the job done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HG2320E)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 11-Piece (2-8 mm) (SHB90106)
- MALCO Refrigeration Ratchet Wrench (RRW3)
- VAUGHAN Hatchet Handle, 17-1/2 In Hickory (64173)
- VAUGHAN Axe Handle, 36 In Hickory, Straight (65512)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- VAUGHAN 21 Oz Hammer With Straight Hickory Handle (DD21)
- RE-GRIP Handle Grip Blk Medium (PN44-7BL)
- Vaughan Hand Tool Parts