Shop All Ball Peen Hammers
Vaughan
Ball Pein Hammer, 16 oz, Steel, 13 in
Mfr # FS016
Zoro # G710934791
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Features Rust-Resistant
- Handle Material Fiberglass
- Head Weight 16 oz
- Manufacturers Part Number for Replacement Handle 59807
Product Information
- Brand Vaughan
- MFR # FS016
- Zoro # G710934791
- UPC # 051218163100
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Face Diameter | 1 1/8 in |
Overall Length | 13 in |
Details
Item | Ball Pein Hammer |
Head Material | Steel |
Features | Rust-Resistant |
Handle Material | Fiberglass |
Head Weight | 16 oz |
Manufacturers Part Number for Replacement Handle | 59807 |
Dead Blow Construction | Effective Shock Absorption |
Head Finish | Powder Coated |
Replaceable Handle | Yes |
Hammer Type | Ball Pein Hammer |
Through-Head Handle | Yes |
Dead Blow Hammer | No |
Grip Style | Textured |
Tether Ready | No |
Face Material | Steel |
Non-Sparking | No |
Description
Ball Pein Hammer, Hammer Type Ball Pein Hammer, Handle Material Fiberglass, Head Weight 16 oz, Overall Length 13 in, Grip Style Textured, Face Diameter 1 1/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Effective Shock Absorption, Features Rust-Resistant, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 59807
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO 1966938 2 in. Forstner Drill Bit (GI3307516)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- VAUGHAN Hammer Ball Pein 20Oz Wd Hndl (TC120)
- VAUGHAN Vaughan 770-FS016 163-10 Fiberglass Bp Hammer16 Oz (770-FS016)
- VAUGHAN Ball Pein Hammer, 8 oz, Steel, 12 in (TC308)
- VAUGHAN BALL PEIN HAMMER 24OZ (TC224)
- VAUGHAN Ball Pein Hammer, 24 oz, Steel, 15 in (TC224)
- VAUGHAN TC308 8 oz Hickory Handle Ball Oein Hammer (15330)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 24 Oz. Head (32414)
- Vaughan Hammers and Striking Tools