Shop All Claw, Rip & Framing Hammers
Vaughan
606M 28 oz Framing Hammer Milled
Mfr # 10620
Zoro # G409575533
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.71 lbs
Product Information
- Brand Vaughan
- MFR # 10620
- Zoro # G409575533
- UPC # 51218106206
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Details
Item | Hammers |
Weight | 2.71 lbs |
Description
An extra-heavy framer designed to provide excellent overall balance. Extra-large crowned milled striking face for accurate power blows. Computer designed for superior balance to reduce fatigue. Top quality hickory handle is triple-wedged for maximum strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Chipping, 28 CFM (W2A2)
- PROTO T/W Tilt Block .345 (J6020TB20)
- DEWALT Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H (DWST38000)
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0616, 48-39-0619)
- VAUGHAN 19 Oz Wood Handle California Framer Hammer (VA309887)
- VAUGHAN Hammer Rip 24Oz Fbgl 17 Hndl (FS505M)
- VAUGHAN CF-4P 16oz Smooth Face California Framer (11801)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF1)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- VAUGHAN Hammer 20Oz Rip Vaughn (999L)
- BETA 13 oz Soft Face Hammer, Wooden Shaft, H-SAFE Tethered System, Face Diameter 35mm, OAL 310mm (013904045)
- Vaughan Hammers and Striking Tools