Shop All Strut Channel Accessories
Vast
Strut Trolley, 3-13/32" L x 1-5/16" W, PK
Mfr # V389-5
Zoro # G2109383
original price:
$346.99
6% off
new price: $322.99
/pk 5, $64.60/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Silver
- Finish Electroplated
- Material Steel
- Thread Size 9/16 in
Product Information
- Brand Vast
- MFR # V389-5
- Zoro # G2109383
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Thread Size | 9/16 in |
Depth | 1 1/4 in |
Length | 3 13/32 in |
Width | 1 5/16 in |
Length (Straight Wireway) | 3 13/32 in |
Overall Length | 3 13/32 in |
Overall Width | 1 5/16 in |
Overall Depth | 1 1/4 in |
For Strut Channel Size | 1 5/8 in |
Details
Sub-Category | Clamps and Hangers |
Item | Trolley |
Color | Silver |
Finish | Electroplated |
Material | Steel |
For Use With | 1-5/8 in Strut Channel |
Thickness | 3/16 in |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D37)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.1875A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/16-R)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- VAST Springless Nut, M10-1.5X3/8" EG, PK100 (V220 M10-100)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK25 (V225 1/2-25)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK100 (V221 1/2-100)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- VAST Springless Nut, M10-32X1/4" EG, PK25 (V220 10-32-25)
- ZORO SELECT Channel Joiner Fitting, Gold (V683Y)
- Vast Strut Channel Accessories