Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V62SQSS
Zoro # G702569499
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Conduit Size 0 in
- Material 304 Stainless Steel
- Features N
- Fitting Type Fittings and Brackets
Product Information
- Brand Vast
- MFR # V62SQSS
- Zoro # G702569499
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Length | 6 in |
Overall Depth | 0 in |
Overall Width | 4 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Material | 304 Stainless Steel |
Features | N |
Fitting Type | Fittings and Brackets |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels |
Thickness | 1/4 in |
Conduit Type | N |
Cable Range | N |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- ALLEN BRADLEY Illuminated Red 12-130V-Ac 12-130V-Dc Pushbutton (800H-QRBH2RA4Y)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 10A, 250V AC, Indicating (TR10RID)
- VAST Springless Nut, 1/4"-20"X3/8" 316SS, PK25 (V221 1/4S2-25)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK25 (V225 1/4EZS2-25)
- VAST Trolley 4-Wheel 9/16", 1-Hole EG (V389)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK25 (V801NEOCPBK-25)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK25 (V400NEOCPY-25)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- VAST Strut Channel Fitting, Silver, 1/4 (V331EG)
- Vast Strut Channel Accessories