Shop All Strut Channel Accessories
Vast
Strut Channel Fitting, Silver, 1/4
Mfr # V328-45EG
Zoro # G902569466
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Conduit Size 0 in
- Material Steel
- Thickness 1/4 in
Product Information
- Brand Vast
- MFR # V328-45EG
- Zoro # G902569466
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 0 in |
Overall Depth | 0 in |
Overall Width | 1 5/8 in |
Overall Length | 6 in |
Details
Item | Strut Channel Fitting |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Cable Range | N |
Conduit Type | N |
Features | N |
For Use With | 1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel |
Fitting Type | Fittings and Brackets |
Description
Strut Channel Fitting,Silver,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32WS)
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- ANCOR Green 18 AWG Tinned Copper Wire - 500' (100350)
- VAST Springless Nut, M10-24X1/4" EG, PK25 (V220 10-24-25)
- VAST Safety End Cap, 13/16"X1-5/8", White, PK10 (V400NEOCPW-10)
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- VAST Strut Channel Fitting, 1/4 (V355HDG)
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- VAST Strut Channel Fitting, 1/4 (V70SQHDG)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- Vast Strut Channel Accessories