Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK
Mfr # V211 1/4S2-25
Zoro # G8200145
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Nut Material 316 Stainless Steel
- Overall Length 3/8 in
- System of Measurement Inch
Product Information
- Brand Vast
- MFR # V211 1/4S2-25
- Zoro # G8200145
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/8 in |
Details
Item | Spring Nut |
Nut Material | 316 Stainless Steel |
System of Measurement | Inch |
Description
Spring Nut Short,1/4-20 In.X3/8 In.,316SS,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Wedge Anchor, Carbon Steel zinc, 25 PK (WS-1242)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 50 PK (M07000.100.0070)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 10 PK (U07001.050.0125)
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- VAST Spring Nut, #10-32, 316 Stainless Steel, 100 PK (V200 10-32S2-100)
- VAST Spring Nut, 1/2"-13, Hot Dipped Galvanized Finish, 100 PK (V200 1/2G-100)
- VAST Spring Nut, 1/4"-20, 100 PK (V210 1/4-100)
- VAST Spring Nut, 3/8"-16, 100 PK (V230 3/8-100)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 25 PK (V200 5/16S2-25)
- VAST Spring Nut, 7/16"-14, 100 PK (V200 7/16-100)
- MIDWEST FASTENER Spring Nut, #10, Flat Shape, Steel, Zinc Plated Finish, 40 PK (61637)
- Vast Spring Nuts & Cage Nuts