Shop All Spring Nuts & Cage Nuts
Vast
Spring Nut, 1/4"-20, 25 PK
Mfr # V230 1/4-25
Zoro # G8200285
product price: $11.99
/pk 25, $0.48/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Overall Length 1/4 in
- System of Measurement Inch
Product Information
- Brand Vast
- MFR # V230 1/4-25
- Zoro # G8200285
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/4 in |
Details
Item | Spring Nut |
System of Measurement | Inch |
Description
Spring Nut Long,1/4 In.-20 In.X1/4 In.EG,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 58 PK (07742)
- ZORO SELECT Lock Nut, 1-3/8"-12, Nylon, Grade 8, Yellow Zinc, 3 PK (138NS8)
- ZORO SELECT Taper Pin, Steel, 8 x 50mm (M39012.080.0050)
- KIPP Eye Bolt Without Shoulder, M16, 84 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16100)
- VAST Spring Nut, 1/4"-20, 100 PK (V210 1/4-100)
- VAST Spring Nut, 3/8"-16, 25 PK (V211 3/8-25)
- VAST Spring Nut, 3/4"-10, Plain Finish, 100 PK (V200 3/4-100)
- VAST Spring Nut, 5/16"-18, 100 PK (V210 5/16-100)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V210 1/4S2-100)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 100 PK (V201 1/2S2-100)
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138328004)
- Vast Spring Nuts & Cage Nuts