Shop All Candles
Vaser Designs
2 x 9 in. Purple Pillar Candle;
Mfr # VA1081260
Zoro # G503739206
$62.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaser Designs
- MFR # VA1081260
- Zoro # G503739206
- UPC # 727272719989
- Country of Origin China
- Category Candles
Description
Revive that romantic and beautiful spark by creating a lovable aura in all rooms, with the stunning candle. Every candle has an impressive design these candles come in a variety of colors, sizes, shapes, and textures. A one stop-shop for home decor and all candles will be the best fit for all your rooms. A different texture of candles will be the best gift for your loved one.
Features- 100% Hand poured
- Burn Time: 52 Hours
- Color: Purple
- Size: 9" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- BIG D Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5x20.5, PK6 (666800)
- VASER DESIGNS 2 x 9 in. Yellow Pillar Candle; Pack of 12 (VA1081253)
- VASER DESIGNS 2 x 3 in. Brown Pillar Candle Boxes - Pack of 24 (VA1081244)
- VASER DESIGNS 2 x 3 in. Purple Pillar Candle; Pack of 24 (VA1081248)
- VASER DESIGNS 2 x 3 in. Blue Pillar Candle; (VA1081245)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Jeco CPZ-3P34W 3 x 4 in. Pressed & Over-Dipped Pillar Candles; White - Pack of 3 (CPZ-3P34W)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- Vaser Designs Candles