Shop All Candles
Vaser Designs
2 x 3 in. Purple Pillar Candle; Pack of 24
Mfr # VA1081248
Zoro # G803739265
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaser Designs
- MFR # VA1081248
- Zoro # G803739265
- UPC # 739608185795
- Country of Origin China
- Category Candles
Description
Revive that romantic and beautiful spark by creating a lovable aura in all rooms, with the stunning candle. Every candle has an impressive design these candles come in a variety of colors, sizes, shapes, and textures. A one stop-shop for home decor and all candles will be the best fit for all your rooms. A different texture of candles will be the best gift for your loved one.
Features- 100% Hand poured
- Burn Time: 18 Hours
- Color: Purple
- Size: 3" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- VASER DESIGNS 2 x 9 in. Purple Pillar Candle; (VA1081260)
- VASER DESIGNS 2 x 3 in. Brown Pillar Candle Boxes - Pack of 24 (VA1081244)
- VASER DESIGNS 2 x 3 in. Blue Pillar Candle; (VA1081245)
- VASER DESIGNS 2 x 9 in. Yellow Pillar Candle; Pack of 12 (VA1081253)
- CREATIVE CONVERTING #2 Candle, 1.25"x3", 6PK (080098033)
- CREATIVE CONVERTING 347185 Rainbow Color Spiral Candle, 24PK (286BCNDLRNB)
- CREATIVE CONVERTING 347183 Metallic Rose Gold Spiral Candle, 24PK (286BCNDLMRGD)
- Vaser Designs Candles