Shop All Candles
Vaser Designs
2 x 3 in. Blue Pillar Candle;
Mfr # VA1081245
Zoro # G703739204
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaser Designs
- MFR # VA1081245
- Zoro # G703739204
- UPC # 739608185788
- Country of Origin China
- Category Candles
Description
Revive that romantic and beautiful spark by creating a lovable aura in all rooms, with the stunning candle. Every candle has an impressive design these candles come in a variety of colors, sizes, shapes, and textures. A one stop-shop for home decor and all candles will be the best fit for all your rooms. A different texture of candles will be the best gift for your loved one.
Features- 100% Hand poured
- Burn Time: 18 Hours
- Color: Blue
- Size: 3" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLAGE WROUGHT IRON Village Wrought Iron DHK-10 Lighthouse Door Silhouette (DHK-10)
- FLASH FURNITURE Mahgny Bar Table, X-Base w/Burg Seats, 30", 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1026-GG)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- VASER DESIGNS 2 x 9 in. Yellow Pillar Candle; Pack of 12 (VA1081253)
- VASER DESIGNS 2 x 3 in. Purple Pillar Candle; Pack of 24 (VA1081248)
- VASER DESIGNS 2 x 3 in. Brown Pillar Candle Boxes - Pack of 24 (VA1081244)
- VASER DESIGNS 2 x 9 in. Purple Pillar Candle; (VA1081260)
- MORE THAN A CANDLE More Than A Candle APJ16M 16 oz Mason Jar Soy Candle; Apple Jack (APJ16M)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- Vaser Designs Candles