V150H 1.2V 150mAh NiMH Rechargeable Button Cell Battery 55615101501
Mfr # V150H
Zoro # G504180953
Key Features
- Battery Size V150H
- Battery Chemistry NiMh
- Voltage - Batteries 1.2
- Diameter 1
- Weight 0.05
Product Information
- Brand Varta
- MFR # V150H
- Zoro # G504180953
- Country of Origin Germany
- Category Coin & Button Batteries
Dimensions
Battery Size | V150H |
Diameter | 1 |
Height | 0.22 |
Width | 1 |
Length | 0.22 |
Details
Battery Chemistry | NiMh |
Voltage - Batteries | 1.2 |
Weight | 0.05 |
Battery Capacity | 150 |
Voltage | 1.2 |
Terminal Type - Batteries | Flat Top |
Color Code | Assorted Colors |
Description
Varta V150H 1.2V NiMH 150mAh Battery Replaces 55615101501, 150FSONM. Varta V150H 1.2V NiMH 150mAh Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable (UL recognition) Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap (notebook) Personal Digital Assistant (PDA) Portable lighting Rechargeable Torchlight Scanner (Bar Code Reader) Sensor Sensor Network Timer Work Lights LED
- •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND CELLS!
- •HIGH-QUALITY BATTERY: This GENUINE VARTA Nickel Metal Hydride (NiMH) Cell features a voltage of 1.2V and amperage of 150mAh. It's designed for use in a wide variety of high-tech applications and built to last.
- •BATTERY REPLACEMENT: This heavy-duty button cell battery is an excellent replacement option that can be used for medical applications, PC/laptop memory backup tools, consumer devices, and other items.
- •MULTIPURPOSE BATTERIES: It features a flat contact and measures 0.54" L x 1" W x 0.22" H. It boasts 1.2V and 150mAh and can be used in many different devices: an emergency lighting system, GPS terminal, or slot machine.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Wireless 18" Bluetooth Soundbar (HTB017B)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Smart-UPS Back-UPS BK BP CS RBC 2 RBC2 - 10 Pack (ML7-12MP103612579)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- COMMSCOPE Replacement for Tessco 209800-28b (209800-28B)
- VARTA CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 BR2025 (VCR2025)
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- POWER UP! Batteries Button Cell Alkaline AG4 1.5v, PK 2 (031-11173)
- ENERGIZER BATTERY HEAR AID 13 8PK (AZ13DP-8)
- Varta Coin & Button Batteries