Shop All Desk Accessories & Organizers
Varicolor
Desktop Storag, 4 Drawere Box, Gray/Multi
Mfr # 760427
Zoro # G7320247
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Letter Size
- Color Gray/Multicolor
- Material Plastic
- Height 14.31"
- Width 11.56"
Product Information
- Brand Varicolor
- MFR # 760427
- Zoro # G7320247
- Country of Origin Poland
- Category Desk Accessories & Organizers
Dimensions
Height | 14.31" |
Width | 11.56" |
Length | 12" |
Details
Item | Desktop Storag,4 Drawere Box,Gray/Multi |
Number of Compartments | 4 |
Type | Letter Size |
Color | Gray/Multicolor |
Material | Plastic |
For Use With | Stackable With Other Varicolor Drawers |
Finish | Anthracite |
Includes | Drawer Box, Drawers, Transparent Labeling Windows And Edp-Printable, Easy-To-Exchange Label Inserts |
Features | Non-Slip, Removeable Drawers, Stackable, Recessed Handle Grip Design |
Drawers | 4 |
Description
Desktop Storag,4 Drawere Box,Gray/Multi
- •Stylish, innovative letter-size drawer box with 4 colorful drawers (2 extra large) made of premium materials (11" W x 14" D x 11. 375" H)
- •Color coded drawers to aid organization
- •Versatile for office papers, various office Supplies, business cards, craft supplies, School Supplies, jewelry, small kitchen supplies, cosmetic Supplies, and more
- •Stackable, with skid proof plastic feet. They fit into all standard office cabinets and sideboards when placed side by side
- •Easy-to-exchange edh-printable label inserts for transparent drawer labeling windows
- •Comes with transparent labeling windows and EDP-printable, easy-to-exchange label inserts
- •For letter-size documents
- •11-1/2" w x 14" d x 11" h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT PEN, PRECISE, V5 RT, BK (26062)
- AVERY Shipping Labels, TrueBlock Technol, PK20 (5292)
- LEXMARK Photoconductor 1-Pack 175K YLD (72K0P00)
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- VARICOLOR Desk Storage, 10 Drawer Box, Gray/Multi (761027)
- VARICOLOR Desk Storage, 7 Drawer Box, Gray/Multi (760727)
- VARICOLOR Desktop Storag, 5 Drawere Box, Gray/Multi (760527)
- VARICOLOR Letter Tray Set, Gray/Multicolor (770557)
- VARICOLOR Desk Storage, 4 Drawer Box Locks Top Draw (760627)
- OFFICEMATE Recycled Drawer Organizer (26032)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- Varicolor Desk Accessories & Organizers