Shop All Interior Stains & Finishes
Varathane
Wood Stain, Golden Oak, Translucent, 1 gal.
Mfr # 211889
Zoro # G3213497
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Finish Translucent
- Size 1 gal
- Paint Base Type Oil
- Resin Type Urethane Modified Alkyd
Product Information
- Brand Varathane
- MFR # 211889
- Zoro # G3213497
- UPC # 20066128852
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 1 gal |
Details
Item | Wood Stain |
Paint Color Family | Yellows |
Color | Golden Oak |
Finish | Translucent |
Paint Base Type | Oil |
Resin Type | Urethane Modified Alkyd |
Coverage | 225 to 275 sq ft |
Dry Time | 2 hr |
Dry Time Tack Free | 1 to 2hr |
Dry Time Recoat | 2 hr |
Application Method | Brush |
VOC Content | Less Than 550g/L |
Application Temperature | 55 Degrees to 90 Degrees F |
Stains and Sealers Product Grouping | Wood Stain |
Paint and Primer Sub Category | Urethane Coatings |
Standards | USDA |
Surface | Wood Furniture, Trim, Cabinets, Doors |
Base Type | Oil |
For Use On Surface Material | Wood |
Color Family | Yellows |
Exposure Conditions | Mild to Moderate |
Description
Wood Stain, For Use On Surface Material Wood, Paint Base Type Oil, Clears, Golden Oak, Size 1 gal, Translucent Finish, Coverage 225 to 275 sq ft, VOC Content Less Than 550g/L, Dry Time Recoat 2 hr, Dry Time 2 hr, Dry Time Tack Free 1 to 2hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush Only, Standards USDA Acceptable, Wood Stain
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Regal Red, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9165402-5015)
- PROJECT SELECT Linzer 2 in. Flat Paint Brush (1140-2)
- SEYMOUR MIDWEST Deep Blue, 20 oz 6 PK (620-1426)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Silver Gray, Solvent Base (203373)
- VARATHANE Wood Stain, Trad. Cherry, Trnslcnt, 1 gal. (212061)
- VARATHANE Floor Finish, Crystal Clear, Gloss, 1 gal. (130031)
- VARATHANE Semi-Gloss Early American Water-Based Polyurethane Stain 1 qt (336361)
- VARATHANE Floor Finish, Crystal Clear, Satin, 1 gal. (230231)
- VARATHANE WOOD STAIN WTR EBONY 4OZ (368031)
- VARATHANE Floor Finish, Clear, Semi-Gloss, 1 gal. (130131)
- GENERAL FINISHES 1/2 Pt Spiced Walnut Wood Stain Oil-Based Penetrating Stain (SWHP)
- Varathane Interior and Exterior Paints and Stains