Shop All Exterior Stains & Sealers
Varathane
Spar Urethane, Clear, Semi-Gloss, 1 gal.
Mfr # 250131
Zoro # G1760841
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Water
- Color Clear
- Paint Color Family Clears
- Size 1 gal
- For Use On Surface Material Wood
Product Information
- Brand Varathane
- MFR # 250131
- Zoro # G1760841
- UPC # 26748250132
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Wood Finish |
Paint Base Type | Water |
Color | Clear |
Paint Color Family | Clears |
Finish | Semi-gloss |
For Use On Surface Material | Wood |
Dry Time Recoat | 2 hr |
Surface | Wood Outdoor Furniture, Windows, Doors |
Application Method | Brush, Foam Applicator |
Stains and Sealers Product Grouping | Wood Finish |
Resin Type | Acrylic Modified Urethane |
Base Type | Water |
Exposure Conditions | Mild to Moderate |
Dry Time Tack Free | 1 hr. |
VOC Content | Less Than 275g/L |
Standards | USDA |
Color Family | Clears |
Paint and Primer Sub Category | Spar Urethane |
Dry Time | 2 to 24 hr |
Coverage | 225 to 350 sq ft |
Description
Wood Finish, For Use On Surface Material Wood, Paint Base Type Water, Paint Color Family Clears, Clear, Semi-Gloss Finish, Size 1 gal, Coverage 225 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 2 hr, Application Method Brush, Foam Applicator, Exposure Conditions Mild to Moderate, Dry Time 2 to 24 hr, Wood Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Drop Cloth, Plstc, Embossed, 10x20 ft., PK24 (26060)
- RUST-OLEUM Durability Additive, Clear, 1 lb, Anti-Slip (213898)
- DECKSTRIP Wolman Stain Finish Remover 132 gal (1444-6)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- VARATHANE Spar Urethane, Clear, Satin, 1 gal. (250231)
- VARATHANE Spar Urethane, Clear, Gloss, 1 gal. (250031)
- VARATHANE WOOD STN KONA QT (262010)
- VARATHANE WOOD STN IPSWH PINE .5PT (262031)
- VARATHANE Clear Acrylic Sanding Sealer, 1 Gal. (224740)
- VARATHANE Spar Urethane, Clear, Semi-Gloss, 1 gal. (9432)
- RAINGUARD BRANDS 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9005)
- Varathane Exterior Stains & Sealers