Shop All Interior Stains & Finishes
Varathane
Floor Finish, Clear, Semi-Gloss, 1 gal.
Mfr # 230131
Zoro # G0512513
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Clears
- Color Crystal Clear
- Size 1 gal
- Paint Base Type Water
- Resin Type Acrylic Urethane
Product Information
- Brand Varathane
- MFR # 230131
- Zoro # G0512513
- UPC # 26748230134
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 1 gal |
Details
Item | Floor Finish |
Paint Color Family | Clears |
Color | Crystal Clear |
Finish | Semi-gloss |
Paint Base Type | Water |
Resin Type | Acrylic Urethane |
Coverage | 400 to 500 sq ft/gal |
Dry Time | 2 to 24 hr |
Dry Time Tack Free | 1 hr |
Dry Time Recoat | 2 hr |
Application Method | Applicator Pad, Brush |
VOC Content | Less Than 275g/L |
Application Temperature | 55 Degrees to 90 Degrees F |
Surface | Furniture, Doors, Cabinets, Trim |
Color Family | Clears |
Base Type | Water |
Stains and Sealers Product Grouping | Floor Finish |
For Use On Surface Material | Wood |
Paint and Primer Sub Category | Urethane Coatings |
Standards | USDA |
Exposure Conditions | Mild to Moderate |
Description
Floor Finish, For Use On Surface Material Wood, Paint Base Type Water, Clears, Crystal Clear, Size 1 gal, Semi-Gloss Finish, Coverage 400 to 500 sq ft/gal, VOC Content Less Than 275g/L, Dry Time Recoat 2 hr, Dry Time 2 to 24 hr, Dry Time Tack Free 1 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Applicator Pad, Brush, Standards USDA Acceptable, Varathane, Floor Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Plastic 9 in. W X 14.5 in. L 3 qt Deep Well Paint Tray (003Q4501012)
- DRYLOK Flat Gray Latex Masonry Waterproof Sealer 1 gal (27613)
- OLD MASTERS 1/2 Pt Rich Mahogany Oil-Based Gel Stain (84316)
- PURDY Four-Piece Paint Kit (144810200)
- VARATHANE Floor Finish, Crystal Clear, Gloss, 1 gal. (230031)
- VARATHANE Floor Finish, Crystal Clear, Satin, 1 gal. (230231)
- VARATHANE WOOD GREEN ENHANCER WHITE 1QT (358553)
- VARATHANE Wood Stain, Golden Oak, Translucent, 1 gal. (211889)
- VARATHANE 1 qt. Weathered Wood Accelerator Water-Based Wood Stain Gray (VA4883)
- VARATHANE Floor Finish, Crystal Clear, Satin, 1 gal. (130231)
- SIKKENS Flood Pro Series Semi-Transparent Flat White Neutral Base Acrylic/Oil Wood Stain 1 gal (FLD81201)
- Varathane Interior and Exterior Paints and Stains