Shop All Hunting Blinds
Vanish
Quick Set Blind Rig, 50 in. x 96 in., Mossy Oak Break-Up Country
Mfr # 5219
Zoro # G709779440
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 in
- Material Jute Burlap
- Color Mossy Oak Break-Up Country
- Overall Width 96 in
- Overall Height 0.1 in
Product Information
- Brand Vanish
- MFR # 5219
- Zoro # G709779440
- UPC # 26509034735
- Country of Origin India
- Category Hunting Blinds
Dimensions
Overall Length | 50 in |
Overall Width | 96 in |
Overall Height | 0.1 in |
Details
Material | Jute Burlap |
Color | Mossy Oak Break-Up Country |
Description
The Vanish Quick Set Blind Rig is an 8-foot wide x 50-inch tall section of burlap made in Mossy Oak Break-Up Country that is bound with a durable cotton blend fabric, then grommeted. A durable cord is then threaded through the grommets. The final assembly makes a very versatile blind that can cover treestands or be tied between two trees to make an instant blind. HUNTING BLIND: Versatile hunting blind that can cover treestands or can be tied between two trees EASY ASSEMBLY: Creates an instant hunting blind - easy-to-setup & can be installed within seconds DURABILITY: Provides a weather resistant polyethylene cord for a secure hold QUIET INSTALLATION: Made with a plastic, reinforced grommet to quietly thread a durable cord through grommet to complete assembly ULTIMATE CONCEALMENT: Made with bound fabric to increase durability, withstanding severe weather conditions BURLAP FABRIC: Blind rig is made of jute buralp, meauring 8-feet wide x 50-inches tall
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin 3/8" X 3" (5 pk) 6" x6" x1" (A-HL26)
- PRIMESOURCE BUILDING PRODUCTS 34x24 Conc Stakes (STKR24)
- KOOLATRON Double Shaft Motor Kit for Koolatron Thermoelectric Coolers (70105)
- LOGO BRANDS TX Tech Repeating Logo Mini-Size Rubber Basketball (220-91MR-1)
- VANISH Bulk Camo Burlap Roll, Glare Free Hunting Blind Material, 12-Yards x 54 in., Natural/Grain Belt Camo (25338)
- VANISH Camo Tarp, 8' x 10', Mossy Oak Break-Up Country Camo (25332)
- VANISH Camo Netting for Ground Hunting Blinds, 12' x 56 in., Mossy Oak Break-Up Country (25323)
- VANISH Trail Camera Tree Mounts, 3-Pack, Black (5307)
- VANISH Hunting Blind Burlap, Bulk 5-Yard Roll, Mossy Oak Shadowgrass Blades Camo (25320)
- VANISH Camo Netting for Ground Hunting Blinds, 12' x 56 in., Realtree Edge Camo (25322)
- AMERISTEP Brickhouse Blind Mossy Oak (AMEBL3029)
- Vanish Shooting & Archery Gear