Shop All Transmission Fluid
Valvoline
Transmission Fluid, Red, 1 qt Size
Mfr # 888460
Zoro # G2540228
original price:
$16.99
21% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Flash Point (F) 376 Degrees F
- Viscosity Index 146
- Viscosity (SUS @ 100 F) 60 SUS
Product Information
- Brand Valvoline
- MFR # 888460
- Zoro # G2540228
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Size/Net Weight | 1 qt |
Details
Item | Transmission Fluid |
Container Type | Bottle |
Flash Point (F) | 376 Degrees F |
Viscosity Index | 146 |
Viscosity (SUS @ 100 F) | 60 SUS |
Type | Ultra Low Viscosity |
Flash Point | 376 Degrees F |
Specific Gravity | 0.85 |
Standards | API |
Pour Point | -57 Degrees F |
Series | ULV |
Color | Red |
Appearance | Red Liquid |
Application | 9 and 10 Speed Transmissions |
Pour Point (F) | -57 Degrees F |
Transmission Fluid Type | ATF |
Manufacturer Specifications | API |
Base Formulation | Synthetic |
Viscosity @ 100 Deg F | 60 SUS |
Transmission Type | Automatic Transmissions |
Description
Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series ULV, Transmission Type Automatic Transmissions, Viscosity Index 146, Standards API, Base Formulation Synthetic, Color Red, Manufacturer Specifications API, Flash Point 376 Degrees F, Pour Point -57 Degrees F, Specific Gravity 0.85, Viscosity @ 100 Deg F 60 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRIMESTOPPER Universal Dual Electronic Temperature Heated Seat Kit - Carbon Fiber (HSK150)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Compressor, 4PK895 (4PK895)
- SKYJACKER REAR SPRG 1.5-2" 05> TACOMA (TCR515S)
- VALVOLINE Transmission Fluid, Mercon V, 55 Gal (VV326)
- VALVOLINE Valvoline 804751 1 qt. CVT Synthetic Transmission Fluid (V10-804751)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions, Synthetic, Red (773775)
- VALVOLINE Valvoline 891678 1 qt. 5W30 Extended Protection Full Synthetic Oil (V10-891678)
- VALVOLINE Transmission Fluid, SAE 50 Syn, 5 Gal (VV706035M)
- VALVOLINE Valvoline, ATF, 1qt. (822405)
- FEBI Febi Mercon Sp Eqvlnt 1 Liter Atf, 34608 (34608)
- Valvoline Transmission Fluid