Shop All Transmission Fluid
Valvoline
Transmission Fluid, Dexron Mercon, 55 Gal
Mfr # VV348
Zoro # G1684846
product price: $1,675.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Container Type Drum
- Flash Point (F) 210 Degrees F
- Viscosity Index 190
- Viscosity (SUS @ 100 F) 7.47 SUS
Product Information
- Brand Valvoline
- MFR # VV348
- Zoro # G1684846
- UPC # 074130003484
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 55 gal |
Size/Net Weight | 525 lb |
Container Size | 5 gal |
Details
Item | Automatic Transmission Fluid |
Container Type | Drum |
Flash Point (F) | 210 Degrees F |
Viscosity Index | 190 |
Viscosity (SUS @ 100 F) | 7.47 SUS |
Type | Dex-III/Mer |
Standards | Allison C-4, Allison TES-389, Caterpiller TO-2, Dexron(R)III, Ford M2C138-CJ, Ford M2C166-H, Mercon(R) |
Application | Automatic Transmissions |
Pour Point (F) | -39 Degrees F |
Color | Amber |
For Use With | Ford, GM |
Specific Gravity | 0.86 |
Flash Point | 210 Degrees F |
Pour Point | -39 Degrees F |
Series | Dex/Merc |
Transmission Fluid Type | ATF |
Viscosity @ 100 Deg F | 7.47 SUS |
Viscosity @ 40 Deg C | 37.1 cSt |
Transmission Type | Automatic Transmissions |
Viscosity @ 100 Deg C | 7.46 cSt |
Manufacturer Specifications | Allison C-4, Allison TES-389, Caterpillar TO-2, Dexron III, Ford M2C138-CJ, Ford M2C166-H, Mercon |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Drum, Container Size 5 gal, Series Dex/Merc, Transmission Type Automatic Transmissions, Viscosity Index 190, Standards Allison C-4, Allison TES-389, Caterpiller TO-2, Dexron(R)III, Ford M2C138-CJ, Ford M2C166-H, Mercon(R), Color Amber, Manufacturer Specifications Allison C-4, Allison TES-389, Caterpillar TO-2, Dexron III, Ford M2C138-CJ, Ford M2C166-H, Mercon, Flash Point 210 Degrees F, Pour Point -39 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- GROTE Flat Ribbed Mirror (16092)
- DELPHI Steering Tie Rod End, Ta2803 (TA2803)
- TIE DOWN MARINE Tongue Kit-3X4 Galv, #86512 (86512)
- VALVOLINE Valvoline 891680 1 qt. 5W20 Extended Protection Full Synthetic Oil (V10-891680)
- VALVOLINE Valvoline 891678 1 qt. 5W30 Extended Protection Full Synthetic Oil (V10-891678)
- VALVOLINE Transmission Fluid, SAE 50 Syn, 5 Gal (VV706035M)
- VALVOLINE Valvoline, ATF, 1qt. (822405)
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888705)
- VALVOLINE Dexron Mercon, Non-Synthetic, 1 Quart, Case Of 12 (UM746)
- LIQUI MOLY Top Tec ATF 1800, 20 Liter, 20034 (20034)
- Valvoline Transmission Fluid