Shop All Motor Oil
Valvoline
Motor Oil, Synthetic Blend, 10W-40, 5 Qt.
Mfr # 881148
Zoro # G4524615
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 5 qt
- Container Type - Engine and Motor Oils Jug
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series High Mileage with Maxlife, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-40, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Jug, Detergent Detergent Oil, Features High Mileage, Flash Point 220 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A0785 (15310)
- TITAN In-Line Filter Screens, 5 Piece (TIT19911)
- ECCO Lens 7660 Series, Red (R7660LR)
- ILC Replacement for KOHLER 25-098-09 STARTER (25-098-09 STARTER)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881047)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, Synthetic 1 Qt. (849644)
- VALVOLINE Valvoline 797974 1 qt. Daily Protection SAE 5W-20 Conventional Motor Oil (V10-797974)
- VALVOLINE Conventional Motor Oil, 10W-30, 5 Qt (881156)
- VALVOLINE Diesel Motor Oil, Heavy Duty, 5 Gal, 40W (VV400)
- VALVOLINE Engine Oil, 5W-30, Conventional, 55 Gallon (VV172)
- MAG 1 Synthetic Motor Oil, 5W-20, 1 Qt. (MAG64829)
- Valvoline Motor Oil