Shop All Lubricants
Valvoline
1 lb Tub Gray
Mfr # VV632
Zoro # G1510284
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 lb
- Container Type Tub
- Container Size 1 lb
- Timken OK Load 50
- Application Chassis, Disc Brakes, Linkage, U Joints, Wheel Bearings
Product Information
- Brand Valvoline
- MFR # VV632
- Zoro # G1510284
- UPC # 074130006324
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Multipurpose Grease |
Container Type | Tub |
Timken OK Load | 50 |
Application | Chassis, Disc Brakes, Linkage, U Joints, Wheel Bearings |
Dropping Point | 500 Degrees F |
Type | Extreme Pressure and High Temperature |
Color | Gray |
Standards | M1C75B, MACK MG-C |
Pour Point | 5 Degrees F |
Flash Point | Not Specified |
Series | Multi-Vehicle Moly-Fortified |
Net Weight | 1 lb |
Product Type | Grease |
Thickener Type | Lithium |
Minimum Operating Temperature | 0 Degrees F |
Viscosity @ 100 Deg F | 12 cSt |
For Use On | Chassis, Disc-Brake Wheel Bearings, Suspension and Universal Joints |
Maximum Operating Temperature | 375 Degrees F |
NLGI Viscosity Grade | 2 |
Description
Multipurpose Grease, Product Type Grease, Series Multi-Vehicle Moly-Fortified, Container Type Tub, Container Size 1 lb, For Use On Chassis, Disc-Brake Wheel Bearings, Suspension and Universal Joints, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 12 cSt, Standards M1C75B, MACK MG-C, Color Gray, Dropping Point 500 Degrees F, Flash Point Not Specified, Maximum Operating Temperature 375 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- DDS Shaft Seal, TCV, 45mm ID, Fluoro Rubber (456212TCV)
- LEGACY Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum (A71456B-BG)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR2-3/4S)
- VALVOLINE Grease, High Temp, Multi-Veh, 35lb Pail (VV612)
- VALVOLINE 822388 32 fl oz VR1 Racing Oil (VA325027)
- VALVOLINE VV632 Multi-Purpose Grease (204769)
- VALVOLINE 1 lb Tub Red (VV614)
- VALVOLINE Multipurpose Grease Drum Red (VV70120)
- VALVOLINE 14.1 oz. Grease Cartridge Dark Gray (VV98510)
- FEDPRO Free All Oil 11 Oz Aerosol (FPRRE12)
- Valvoline Lubricants