Shop All Automotive Hydraulic Oil
Valvoline
1 gal Bottle, Tractor Hydraulic Fluid, Not Specified ISO Viscosity, 10W-30 SAE
Mfr # 821714
Zoro # G4295417
original price:
$45.74
36% off
new price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Bottle
- Container Style Jug
- ISO Viscosity Grade Not Specified
- NSF Rating Not Rated
Product Information
- Brand Valvoline
- MFR # 821714
- Zoro # G4295417
- UPC # 074130995703
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Details
Item - Hydraulic Oils | Tractor Hydraulic Fluid |
Item | Tractor Hydraulic Fluid |
Container Type | Bottle |
Container Style | Jug |
ISO Viscosity Grade | Not Specified |
NSF Rating | Not Rated |
Base Oil | Mineral |
SAE Grade | 10W-30 |
Viscosity Index | 140 |
Four-Ball Wear | Not Specified |
Pour Point | -39 Degrees C |
Sub-Category | Hydraulic |
Specific Gravity | 0.871 at 15.6 Degrees C |
Lubricant NSF Rating | Not Rated |
Timken OK Load | Not Specified |
Flash Point | 207 Degrees C |
Standards | Case, John Deere JDM J20C, Massey Ferguson, New Holland, Steiger Universal, Volvo WB 101 |
Application | Multipurpose Blend of Highly Refined Base Oils and Additives is Designed for Farm Tractors: Lubricates Transmission, Differential and Final Drive Gears and Serves as a Hydraulic Medium, Power Steering Fluid, Power Brake and Power Take-Off Fluid; Offers Excellent Extreme Pressure and Antiwear Properties, Plus Rust, Corrosion and Oxidation Resistance |
Series | Universal Tractor |
Description
Tractor Hydraulic Fluid, Container Size 1 gal, Container Type Bottle, Flash Point 207 Degrees C, Pour Point -39 Degrees C, Series Universal Tractor, Specific Gravity 0.871 at 15.6 Degrees C, Standards Case, John Deere JDM J20C, Massey Ferguson, New Holland, Steiger Universal, Volvo WB 101, Viscosity Index 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 58Mm Plug Cummins, Ford (8601860)
- GEN-Y HITCH 1 pair Heavy Duty 7 foot Aluminum Loading Ramps 14 x 84 3K Capacity Per Ramp (GH-16084)
- VALVOLINE Motor Oil, 0W-20 SAE Grade, 1 Qt. (833002)
- DETROIT FLEX DEFENSE Silicone Coolant Hose, Blue, 5-1/2"x36" (5515-550X36)
- VALVOLINE Valvoline 881172 5 qt. VR1 Racing 20W-50 Motor Oil (V10-881172)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV045)
- VALVOLINE 1 qt Bottle, Transfer Case Fluid, Not Specified ISO Viscosity, Not Specified SAE (855459)
- VALVOLINE 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (VV042)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity (889502)
- VALVOLINE 5 gal Pail, Tractor Hydraulic Fluid, Not Specified ISO Viscosity, 10W-30 SAE (VV813)
- MAG 1 1 qt Bottle, Hydraulic Oil, 79.17 ISO Viscosity, 30 SAE (MAG68761)
- Valvoline Automotive Hydraulic Oil