Shop All Bottles & Jars
Valuline
Bottle, 85 mm H, Natural, 39.5 mm Dia, PK72
Mfr # 249623
Zoro # G0213747
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Liner Design Molded-In Seal Ring
- Labware Closure Color Natural
- Screw Closure Size 28-415 mm
- Bottle/Jar Shape Round
Product Information
- Brand Valuline
- MFR # 249623
- Zoro # G0213747
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-415 mm |
Labware Screw Closure Size | 28-415 mm |
Mouth Size | Wide |
Body Diameter - Metric | 39.5 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 85 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 39.5 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- UNITED SCIENTIFIC Cork Stoppers, #3, PK 100 (CST3)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- SYNTHWARE THREE FINGER DOUBLE ADJUST-ABLE CLAMP (SMALL), 154mm (W192203)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- Valuline Labware