Shop All Universal Couplings
Zoro Select
Safety Clip, Pk25
Mfr # 3LX83
Zoro # G2395976
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plated Steel
- Type Safety Clip
- Overall Length (In.) 1.59
- For Use With Universal Couplings
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 3LX83
- Zoro # G2395976
- UPC # 190735480670
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Overall Length (In.) | 1.59 |
Overall Length | 43 mm |
Details
Material of Construction | Plated Steel |
Type | Safety Clip |
Item | Safety Clip |
For Use With | Universal Couplings |
Material | Steel |
Finish/Coating | Zinc Plated |
Description
Safety Clip, Steel, For Use With Universal Couplings, Overall Length 43 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1727 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1700)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-605)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage (T2C2J14CR)
- ZORO SELECT Coupler, 1/2 In Size (3LX92)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- ZORO SELECT Coupler, 3/8 In Size (3LZ02)
- ZORO SELECT Coupler, 1 In Size (3LX90)
- ZORO SELECT Coupler, 1 In Size (3LX88)
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- DIXON Air King MNPT End Iron, 1" (AM12)
- Zoro Select Universal Couplings