Shop All Folding Chair & Table Carts
Raymond Products
Folding Chair and Table Storage Cart, 500 lb. Load Capacity
Mfr # 915L
Zoro # G9872615
product price: $499.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Overall Length 43 1/2 in
- Overall Width 32 in
- Overall Height 84 in
- For Max. Number of Chairs 20
Product Information
- Brand Raymond Products
- MFR # 915L
- Zoro # G9872615
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 43 1/2 in |
Overall Width | 32 in |
Overall Height | 84 in |
Length of Hanger Bar | 14 in |
Width Between Hanger Sets | 6-3/8" |
Hanger Width | 13 1/4 in |
Caster Width | 1-1/2" |
Caster Dia. | 5" |
Caster Wheel Width | 3 in |
For Minimum Chair Width | 13 in |
Caster Mounting Height | 8 1/4 in |
For Maximum Table Width | 30 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Plate Size | 2 1/2 in |
Adjustable Height | Non-Adjustable |
For Maximum Table Length | 96 in |
Noseplate Depth | 2 1/2 in |
For Maximum Chair Width | 16 in |
Caster Stem Length | 5 1/8 in |
Max. Table LxW | 96 in x 30 in |
Noseplate Width | 2 1/2 in |
Caster Stem Diameter | 3/4 in |
Overall LxWxH | 43 1/2 in x 32 in x 84 in |
Nose Plate Depth | 2 1/2 in |
Nose Plate Width | 2 1/2 in |
Description
Hanging Rack for Folding Chairs & Rectangular Tables, Max. Number of Tables 8, Load Capacity 500 lb, For Max. Number of Chairs 20, For Maximum Number of Vertical Tables 8, For Maximum Table Length 96 in, For Maximum Table Width 30 in, For Minimum Chair Width 13 in, For Maximum Chair Width 16 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in x 4-3/8 in Unfinished Hardwood Square Bun Foot (3P5.11.00003)
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- RAYMOND PRODUCTS Folding/Stacking Chair Truck, 68"L x 23"W, All Steel (630**)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb. (935US)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- Raymond Products Folding Chair & Table Carts